Zoro Homepage

Clamp Edge, NGX Quick-Connect Extension

  • Mfr # 546060

  • Zoro # G116182703


product price: $59.89
/ea

Key Features

Overall Length
1 1/2 in
Material
Aluminum
Overall Height
52 1/2 in
Compatible Product Type
Circular Saw, Jig Saw, Router
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546060
Zoro #
G116182703
UPC #
878258009089
Country of Origin
Switzerland

Dimensions

Overall Length
1 1/2 in
Overall Height
52 1/2 in
Overall Width
3 in

Details

Item
Clamp Edge
Material
Aluminum
Compatible Product Type
Circular Saw, Jig Saw, Router
Product Type
Clamp Edge
Tool Series
NGX

Description

Clamp Edge, Material Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.