Zoro Homepage

Clamp Edge System Bag

  • Mfr # 545004

  • Zoro # G916180978


product price: $54.39
/ea

Key Features

Overall Length
16 in
Material
Nylon
Features
Padded Shoulder Strap for Hands-Free Transport, Reinforced Carry Handle, Rubberized Zipper Grips at Either End Provide Instant Access
Compatible Product Type
Clamp Edge
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545004
Zoro #
G916180978
UPC #
878258007412
Country of Origin
Switzerland

Dimensions

Overall Length
16 in
Overall Height
4 1/2 in
Overall Width
5 3/4 in

Details

Item
Clamp Edge System Bag
Material
Nylon
Features
Padded Shoulder Strap for Hands-Free Transport, Reinforced Carry Handle, Rubberized Zipper Grips at Either End Provide Instant Access
Compatible Product Type
Clamp Edge
Product Type
Clamp Edge System Bag

Description

Clamp Edge System Bag, Material Nylon

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.