Zoro Homepage

ClampEdgeGuide, NGXQuick-ConnectClampEdge

  • Mfr # 546100

  • Zoro # G516182709


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Features
96 in Cutting Capacity, Ergonomic Sliding Clamp for Quick, Easy One-Sided Clamping, Tool Free Extension Rail Connecter Mechanism
Overall Length
96 in
Compatible Product Type
Circular Saw, Jig Saw, Router
Overall Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546100
Zoro #
G516182709
UPC #
878258008662
Country of Origin
Switzerland

Dimensions

Overall Length
96 in
Overall Height
2 3/4 in
Overall Width
3 in

Details

Material
Aluminum
Features
96 in Cutting Capacity, Ergonomic Sliding Clamp for Quick, Easy One-Sided Clamping, Tool Free Extension Rail Connecter Mechanism
Item
Clamp Edge Guide
Compatible Product Type
Circular Saw, Jig Saw, Router
Product Type
Clamp Edge Guide
Tool Series
NGX

Description

Clamp Edge Guide, Material Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.