Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
501098
Zoro #
G4133263
UPC #
814000012112
Country of Origin
China
Dimensions
Length
6"
Width
2"
Height
1"
Details
Item
Combination Grit Sharpening Stone
Grit
220/1000
Abrasive Material
Silicon Carbide
Grade
Coarse/Fine
Color
Gray
Description
Combination Grit Sharpening Stone, Silicon Carbide Abrasive Material, 220/1000 Grit, Grade Coarse/Fine, Length 6 in, Width 2 in, Height 1 in, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.