This item is Discontinued.

Bora Portamate Extension, 53 x 3 in. Dimensions 542060

Extension, 53 x 3 in. Dimensions (Discontinued)

  • Mfr # 542060
  • Zoro # G3955841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
542060
Zoro #
G3955841
UPC #
814000013201
Country of Origin
China

Dimensions

Dimensions (In.)
53 x 3

Details

Item
Extension
Type
Light Weight
Surface Tip (In.)
1
For Use With
Bora Clamp Edges
Application
Woodworking, DIY Applications
Characteristics
Aluminum Body

Description

Extension, Light Weight, Dimensions (In.) 53 x 3, Surface Tip (In.) 1, For Use With Bora Clamp Edges, Aluminum Body, Woodworking, DIY Applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.