Extension Coupler Kit, For Mobile Base
Mfr # PM-3014
Zoro # G816181037
product price: $33.29
/eaKey Features
Overall Length
15 in
Features
Easy Assembly, Pair with Super Duty 36 in Extension Rails
Includes
Hardware
Compatible Brand
Bora Tool
Compatible Product Type
Mobile Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM-3014
Zoro #
G816181037
UPC #
814000013898
Country of Origin
Switzerland
Dimensions
Overall Length
15 in
Overall Width
3 in
Overall Height
3 in
Details
Features
Easy Assembly, Pair with Super Duty 36 in Extension Rails
Includes
Hardware
Item
Extension Coupler Kit
Compatible Brand
Bora Tool
Compatible Product Type
Mobile Base
Compatible Manufacturer Model Number
PM-3500, PM-3550, PM-3800
Product Type
Extension Coupler Kit
Description
Extension Coupler Kit, Features Easy Assembly, Pair with Super Duty 36 in Extension Rails, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.