Zoro Homepage

Extension Kit, For Mobile Base, BORA

  • Mfr # PM-3050

  • Zoro # G516180941


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37 in
Features
Easy to Attach to Original Mobile Base Rails
Compatible Brand
Bora Tool
Compatible Product Type
Mobile Base
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-3050
Zoro #
G516180941
UPC #
814000013966
Country of Origin
Switzerland

Dimensions

Overall Length
37 in
Overall Height
3 in
Overall Width
6 in

Details

Item
Extension Kit
Includes
(2) 36 in Rails, Coupler, Hardware
Features
Easy to Attach to Original Mobile Base Rails
Compatible Brand
Bora Tool
Compatible Product Type
Mobile Base
Product Type
Extension Kit
Compatible Manufacturer Model Number
PM-3500, PM-3550, PM-3800

Description

Extension Kit, Features Easy to Attach to Original Mobile Base Rails, Includes (2) 36 in Rails, Coupler, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.