Extension Rails, For Mobile Base, BORA
Mfr # PM-3036
Zoro # G316182701
product price: $54.79
/eaKey Features
Features
Easy Assembly, Pair with Super Duty Extension Coupler Kit
Overall Length
37 in
Compatible Brand
Bora Tool
Compatible Product Type
Mobile Base
Product Type
Extension Rails
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM-3036
Zoro #
G316182701
UPC #
814000013669
Country of Origin
Switzerland
Dimensions
Overall Length
37 in
Overall Width
3 in
Overall Height
3 in
Details
Includes
(2) 36 in Extension Rails
Features
Easy Assembly, Pair with Super Duty Extension Coupler Kit
Item
Extension Rails
Compatible Brand
Bora Tool
Compatible Product Type
Mobile Base
Product Type
Extension Rails
Compatible Manufacturer Model Number
PM-3500, PM-3550, PM-3800
Description
Extension Rails, Features Easy Assembly, Pair with Super Duty Extension Coupler Kit, Includes (2) 36 in Extension Rails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.