Mobile Base Extension, For Mobile Base
Mfr # PM-3245
Zoro # G816182713
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Overall Length
32 1/2 in
Features
Adjustable, Easy Assembly
Product Type
Mobile Base Extension
Overall Height
5 in
Compatible Product Type
Mobile Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM-3245
Zoro #
G816182713
UPC #
814000013904
Country of Origin
Switzerland
Dimensions
Overall Length
32 1/2 in
Overall Height
5 in
Overall Width
10 1/2 in
Details
Item
Mobile Base Extension
Features
Adjustable, Easy Assembly
Product Type
Mobile Base Extension
Compatible Product Type
Mobile Base
Compatible Manufacturer Model Number
PM-3500
Compatible Brand
Bora Tool
Description
Mobile Base Extension, Features Adjustable, Easy Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.