NGX and WTX Connectors Set
Mfr # 544010
Zoro # G616182708
product price: $16.19
/eaKey Features
Features
Connect BORA NGX or WTX Extension Track to a Modular Clamp Edge for Extended Clamping Capacity
Includes
(2) Connectors, (8) Screws
Overall Length
7 in
Compatible Product Type
WTX and NGX Clamp Edge
Tool Series
NGX; WTX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544010
Zoro #
G616182708
UPC #
878258008242
Country of Origin
Switzerland
Dimensions
Overall Length
7 in
Overall Width
2 7/8 in
Overall Height
3/8 in
Details
Item
NGX and WTX Connectors Set
Features
Connect BORA NGX or WTX Extension Track to a Modular Clamp Edge for Extended Clamping Capacity
Includes
(2) Connectors, (8) Screws
Compatible Product Type
WTX and NGX Clamp Edge
Tool Series
NGX; WTX
Compatible Brand
Bora
Product Type
NGX and WTX Connectors Set
Description
NGX and WTX Connectors Set, Material Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.