Zoro Homepage

Non-Chip Strip Replacement, NGX 55 In.

  • Mfr # 544003

  • Zoro # G916182705


product price: $16.39
/ea

Key Features

Features
Adheres to Bottom Side of NGX Clamp Edge for a Clean Cut, Part of the NGX Clamp Edge System to Cut and Rip Sheets and Boards, Sits Flat against Blade after Initial Cut to Provide Clear Cut Line of Visibility
Overall Length
2 1/2 in
Compatible Product Type
NGX System
Product Type
Non-Chip Strip Replacement
Tool Series
NGX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544003
Zoro #
G916182705
UPC #
878258005104
Country of Origin
Switzerland

Dimensions

Overall Length
2 1/2 in
Overall Width
1 in
Overall Height
2 1/2 in

Details

Features
Adheres to Bottom Side of NGX Clamp Edge for a Clean Cut, Part of the NGX Clamp Edge System to Cut and Rip Sheets and Boards, Sits Flat against Blade after Initial Cut to Provide Clear Cut Line of Visibility
Item
Non-Chip Strip Replacement
Compatible Product Type
NGX System
Product Type
Non-Chip Strip Replacement
Tool Series
NGX

Description

Non-Chip Strip Replacement, Material Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.