Zoro Homepage

Pocket Hole Jig, 15 in L, Metal; Plastic

  • Mfr # BR-A170201

  • Zoro # G716246010


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 in
Features
Color Coded Screw System
Includes
(50) Sample Screws
Overall Width
7 in
Material
Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-A170201
Zoro #
G716246010
UPC #
9341231064456
Country of Origin
Switzerland

Dimensions

Overall Height
7 in
Overall Width
7 in
Overall Length
15 in

Details

Features
Color Coded Screw System
Item
Pocket Hole Jig
Includes
(50) Sample Screws
Material
Metal, Plastic
Compatible Manufacturer Model Number
Universal
Product Type
Pocket Hole Jig
Tool Series
Bora Worksite
Compatible Brand
Universal

Description

Automatic Pocket Hole Jig

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.