Zoro Homepage

Pocket Hole Jig, 9 in L, Metal; Plastic

  • Mfr # BR-A170301

  • Zoro # G416444877


product price: $66.59
/ea

Key Features

Compatible Manufacturer Model Number
Universal
Overall Height
3 in
Overall Width
9 in
Material
Metal, Plastic
Compatible Brand
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-A170301
Zoro #
G416444877
UPC #
9341231064494
Country of Origin
Switzerland

Dimensions

Overall Height
3 in
Overall Width
9 in
Overall Length
9 in

Details

Compatible Manufacturer Model Number
Universal
Material
Metal, Plastic
Compatible Brand
Universal
Product Type
Pocket Hole Jig
Features
Color Coded Screw System
Tool Series
Bora Worksite
Includes
(50) Assorted Screws, Allen Wrench, Drill Bit Collar, Hard Case, Mini Jig Drill Bit
Item
Pocket Hole Jig

Description

Automatic Mini-Pocket Hole Screw Pack

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.