Zoro Homepage

Pocket Hole Jig, 9 in L, Metal; Plastic

  • Mfr # BR-A170402

  • Zoro # G016244556


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Includes
(350) Screw Pack, 3 in Face Clamp
Features
Color Coded Screw System
Overall Length
9 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-A170402
Zoro #
G016244556
UPC #
9341231065156
Country of Origin
Switzerland

Dimensions

Overall Height
12 in
Overall Length
9 in
Overall Width
4 in

Details

Includes
(350) Screw Pack, 3 in Face Clamp
Features
Color Coded Screw System
Item
Pocket Hole Jig
Material
Metal, Plastic
Compatible Brand
Universal
Product Type
Pocket Hole Jig
Tool Series
Bora Worksite
Compatible Manufacturer Model Number
Universal

Description

Auto-Jig Compact Mini-Pocket Hole Jig

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.