This item is Discontinued.

Bora Portamate 4.5 in. H X 34.25 in. W X 3 in. D Heavy Duty Sawhorse 1200 lb. cap. 1 pc PM-3330

This item is Discontinued.

Bora Portamate

4.5 in. H X 34.25 in. W X 3 in. D Heavy Duty Sawhorse 1200 lb. cap. 1 pc (Discontinued)

Mfr # PM-3330
Zoro # G215499849
UPC # 814000015748
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PM-3330
Zoro #
G215499849
UPC #
814000015748
Country of Origin
India

Description

Adjustable: *Brand Name: Bora *Material: Steel *Number in Package: 1 *Packaging Type: Boxed *Product Type: Heavy Duty Sawhorse *Sub Brand: *Weight Capacity: 1200 *Color: Orange *Depth: 3 *Height: 4.5 *Style: *Usage: *Weight: 11.6 *Width: 34.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.