Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501057
Zoro #
G3999204
UPC #
814000012129
Country of Origin
China
Dimensions
Length
6 in
Width
2 in
Height
1 in
Overall Width
2 in
Overall Length
6 in
Overall Height
1 in
Details
Grit
220/1000
Item
Combination Grit Sharpening Stone
Abrasive Material
Aluminum Oxide
Grade
Coarse, Fine
Color
Gray
Includes
Coarse Side And Fine side
Number of Pieces
1
Description
Combination Grit Sharpening Stone, Overall Length 6 in, Overall Width 2 in, Overall Height 1 in, Abrasive Material Aluminum Oxide, Grade Coarse, Fine, Grit 220/1000, Color Gray, Includes Coarse Side And Fine side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.