Zoro Homepage

Parallel Clamp Blocks, 7" L, 2 3/8" W

  • Mfr # 571001

  • Zoro # G116563236


product price: $24.99
/ea

Key Features

Compatible Pump Manufacturer Part Number
571118T, 571124T, 571131T, 571140T, 571150T, 571450I, 571550I
Compatible with Manufacturer Model No.
571118T, 571124T, 571131T, 571140T, 571150T, 571450I, 571550I
Overall Length
7 in
Compatible with Manufacturer Model Number
571118T, 571124T, 571131T, 571140T, 571150T, 571450I, 571550I
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571001
Zoro #
G116563236
UPC #
878258009454
Country of Origin
India

Dimensions

Overall Length
7 in
Overall Width
2 3/8 in

Details

Compatible Pump Manufacturer Part Number
571118T, 571124T, 571131T, 571140T, 571150T, 571450I, 571550I
Compatible with Manufacturer Model No.
571118T, 571124T, 571131T, 571140T, 571150T, 571450I, 571550I
Item
Parallel Clamp Blocks
Compatible with Manufacturer Model Number
571118T, 571124T, 571131T, 571140T, 571150T, 571450I, 571550I
Material
Plastic
Compatible Manufacturer Part Number
571118T, 571124T, 571131T, 571140T, 571150T, 571450I, 571550I
Compatible Manufacturer Model Number
571118T, 571124T, 571131T, 571140T, 571150T, 571450I, 571550I
Compatible with Mfr. Model No.
571118T, 571124T, 571131T, 571140T, 571150T, 571450I, 571550I
For Use with Mfr Model Number
571118T, 571124T, 571131T, 571140T, 571150T, 571450I, 571550I
Shape
Block
Includes
(4) Blocks
Compatible Mfr. Model Number
571118T, 571124T, 571131T, 571140T, 571150T, 571450I, 571550I
For Use With Mfr. Model Number
571118T, 571124T, 571131T, 571140T, 571150T, 571450I, 571550I

Description

Parallel Clamp Blocks, Shape Block, Overall Length 7 in, Overall Width 2 3/8 in, For Use with Ball Diameter Not Applicable, Mounting Type Screw On, Material Plastic, Includes (4) Blocks, Compatible with Grainger Part Number 824JP4, Compatible with Manufacturer Model Number 571118T, 571124T, 571131T, 571140T, 571150T, 571450I, 571550I

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.