Zoro Homepage

Premier Set, NGX Premier Set - 6pc

  • Mfr # 544650

  • Zoro # G716182714


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Features
Cut up to 100 in or a Sheet of Plywood Using the 50 in Clamp Edge(TM) Plus the 50 in Extension (Included), Take the Headache out of Cutting any Angled Cut Using the Track Clamps, Use the T-Square to Square the Clamp Edge(TM) to the Material for Precise Cutting
Overall Length
60 3/8 in
Product Type
Premier Set
Overall Height
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544650
Zoro #
G716182714
UPC #
878258009379
Country of Origin
Switzerland

Dimensions

Overall Length
60 3/8 in
Overall Height
4 3/4 in
Overall Width
12 3/8 in

Details

Material
Aluminum
Features
Cut up to 100 in or a Sheet of Plywood Using the 50 in Clamp Edge(TM) Plus the 50 in Extension (Included), Take the Headache out of Cutting any Angled Cut Using the Track Clamps, Use the T-Square to Square the Clamp Edge(TM) to the Material for Precise Cutting
Item
Premier Set
Product Type
Premier Set
Compatible Product Type
Clamp Edge Saw Guide
Tool Series
NGX

Description

Premier Set, Material Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.