Zoro Homepage

Quick Cut Saw Guide, QuickCut Saw Guide

  • Mfr # 530416

  • Zoro # G416182717


product price: $42.19
/ea

Key Features

Overall Length
19 1/4 in
Features
(4) Preset Woodworking Angles, 5 in Cutting Marker Included to Measure Base-to-Saw Blade Distance, Features Both Imperial and Metric Measurements up to 14 in (35.5 cm), Large Grip Hand for Comfort and Precision, Made of Strong Aluminum Extrusion, Winner of 2018 Pro Tool Innovation Award
Product Type
Quick Cut Saw Guide
Overall Width
6 1/2 in
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530416
Zoro #
G416182717
UPC #
814000018138
Country of Origin
Switzerland

Dimensions

Overall Length
19 1/4 in
Overall Width
6 1/2 in
Overall Height
1 1/2 in

Details

Item
Quick Cut Saw Guide
Features
(4) Preset Woodworking Angles, 5 in Cutting Marker Included to Measure Base-to-Saw Blade Distance, Features Both Imperial and Metric Measurements up to 14 in (35.5 cm), Large Grip Hand for Comfort and Precision, Made of Strong Aluminum Extrusion, Winner of 2018 Pro Tool Innovation Award
Product Type
Quick Cut Saw Guide
Compatible Product Type
Circular Saw

Description

Quick Cut Saw Guide

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.