Saw Horse, 1500 lb. Cap., 45" L, 3-1/4" W

  • Mfr # PM-4500

  • Zoro # G5502669


product price:  $79.99
/ea
Sold in multiples of 2 for $159.98
Free Shipping & Returns

Key Features

Sawhorse Material
Steel
Sawhorse Width
3 1/4 in
Sawhorse Length
45 in
Sawhorse Load Capacity
1500 lb/Each
Features
Non-Sequential Leg Folding, Pre-Drilled Top, Quick-Deploy and Quick-Collapse Legs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PM-4500
Zoro #
G5502669
UPC #
814000018268
Country of Origin
Côte d'Ivoire

Dimensions

Sawhorse Width
3 1/4 in
Sawhorse Length
45 in
Sawhorse Closed Width
3 in
Sawhorse Min. Height
30 in
Sawhorse Closed Depth
6 in
Sawhorse Closed Length
45 in
Sawhorse Max. Height
30 in
Folded Width
3 in
Height Adjustability
Fixed Height
Folded Height
6 in
Overall Width
3 in
Work Surface Width
3 in
Overall Fixed Height
30 in
Folded Depth
6 in

Details

Item
Saw Horse
Sawhorse Material
Steel
Sawhorse Load Capacity
1500 lb/Each
Features
Non-Sequential Leg Folding, Pre-Drilled Top, Quick-Deploy and Quick-Collapse Legs
Work Surface
3 in W x 35 in L
Finish
Powder Coated;Galvanized Legs
Clamping System
Brackets
Overall Load Capacity
1,500 lb
Included Components
No Additional Components
Frame Material Finish
Galvanized Legs
Portability
Fold-Up Legs
Frame Material
Steel
Assembly
Fully Assembled
Work Surface Material
Steel

Description

Saw Horse, Clamping System Brackets, Folded Depth 6 in, Folded Width 3 in, Frame Material Steel, Height Adjustment Mechanism Not Applicable, Minimum Adjustable Height Not Applicable, Overall Fixed Height 30 in, Overall Load Capacity 1,500 lb, Overall Width 3 in, Work Surface Material Steel, Work Surface Width 3 in, Included Components No Additional Components, Assembly Fully Assembled, Caster Mount Type Not Applicable, Caster Type Not Applicable, Folded Height 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.