Speedhorse Sawhorse Pair, 1500 lb. Cap., 45" L x 3.25" W x 30" H, Orange, 2-Pack

  • Mfr # PM-4500T

  • Zoro # G5502906


product price:  $159.98
/pr
Free Shipping & Returns

Key Features

Sawhorse Material
Steel
Sawhorse Width
3 1/4 in
Sawhorse Length
45 in
Sawhorse Load Capacity
1500 lb/Each
Finish
Powder Coated;Galvanized Legs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PM-4500T
Zoro #
G5502906
UPC #
878258004978
Country of Origin
Côte d'Ivoire

Dimensions

Sawhorse Width
3 1/4 in
Sawhorse Length
45 in
Sawhorse Closed Depth
6 in
Sawhorse Max. Height
30 in
Sawhorse Closed Width
3 in
Sawhorse Min. Height
30 in
Sawhorse Closed Length
45 in
Folded Depth
6 in
Overall Width
3 in
Overall Fixed Height
30 in
Work Surface Width
3 in
Folded Width
3 in
Height Adjustability
Fixed Height
Folded Height
6 in

Details

Item
Saw Horse
Sawhorse Material
Steel
Sawhorse Load Capacity
1500 lb/Each
Finish
Powder Coated;Galvanized Legs
Work Surface
3 in W x 35 in L
Features
Non-Sequential Leg Folding, Pre-Drilled Top, Quick-Deploy and Quick-Collapse Legs
Clamping System
Brackets
Overall Load Capacity
1,500 lb
Assembly
Fully Assembled
Portability
Fold-Up Legs
Frame Material
Steel
Work Surface Material
Steel
Frame Material Finish
Galvanized Legs
Included Components
No Additional Components

Description

If you need a strong, sturdy saw horse that is easy to transport and store, the Bora PM-4500T Saw Horse is just what you are looking for. The Bora PM-4500T Saw Horse has a quick deploy and quick collapse legs that allow for quick set up and take down. It also features non-sequential leg folding, which allows the legs to fold in any order without having to line them up one by one. With a load capacity of 1500 lb/each, this saw horse can handle large projects with ease. Its work surface measures 3 in W x 35 in L and it has pre-drilled holes for clamping boards securely into place. The Bora PM-4500T Saw Horse will meet all your needs as a heavy duty work stand or sawhorse that is portable and compact enough to carry around with ease.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.