Saw Plate RT, NGX Saw Plate
Mfr # 546001
Zoro # G816246132
product price: $43.55
/eaSold in multiples of 2 for $87.10
Key Features
Features
Accurate Cuts Every Time, Tool Free Saw Mounting
Overall Length
1 7/8 in
Material
Polymer
Tool Series
NGX
Compatible Brand
Bora
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546001
Zoro #
G816246132
UPC #
878258008877
Country of Origin
Switzerland
Dimensions
Overall Length
1 7/8 in
Overall Height
16 1/4 in
Overall Width
9 1/8 in
Details
Item
Saw Plate RT
Features
Accurate Cuts Every Time, Tool Free Saw Mounting
Material
Polymer
Tool Series
NGX
Compatible Brand
Bora
Compatible Product Type
Circular Saw
Product Type
Saw Plate RT
Description
Saw Plate RT, Material Polymer
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.