Zoro Homepage

T-Square, NGXT-squareClampEdgeAccessory

  • Mfr # 544002

  • Zoro # G816182676


product price: $25.79
/ea

Key Features

Overall Length
10 in
Features
Part of the NGX Clamp Edge System to Cut and Rip Sheets and Boards, Squares your Clamp Edge to the Material you are Cutting, Trapezoidal Wedge System Makes it easy to Connect Components
Material
Aluminum
Overall Height
3 in
Product Type
T-Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544002
Zoro #
G816182676
UPC #
814000019425
Country of Origin
Switzerland

Dimensions

Overall Length
10 in
Overall Height
3 in
Overall Width
4 in

Details

Item
T-Square
Features
Part of the NGX Clamp Edge System to Cut and Rip Sheets and Boards, Squares your Clamp Edge to the Material you are Cutting, Trapezoidal Wedge System Makes it easy to Connect Components
Material
Aluminum
Product Type
T-Square
Tool Series
NGX
Compatible Product Type
NGX Clamp Edge

Description

T-Square, Material Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.