Zoro Homepage

Table Saw Base, 10.25 in L

  • Mfr # PM-2550

  • Zoro # G016182704


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 1/4 in
Features
Four Swivel Casters Offer Ultimate Mobility and Positioning in your Shop or Garage, Heavy-Duty Mobile Base for Machines and Equipment
Product Type
Table Saw Base
Overall Width
4 1/2 in
Overall Height
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-2550
Zoro #
G016182704
UPC #
878258007931
Country of Origin
India

Dimensions

Overall Length
10 1/4 in
Overall Width
4 1/2 in
Overall Height
19 3/4 in

Details

Item
Table Saw Base
Features
Four Swivel Casters Offer Ultimate Mobility and Positioning in your Shop or Garage, Heavy-Duty Mobile Base for Machines and Equipment
Product Type
Table Saw Base
Compatible Product Type
Band Saw, Planer, Table Saw, Toolbox

Description

Table Saw Base, 10.25 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.