Table Saw Base, 13.5 in L
Mfr # PM-3800
Zoro # G416182694
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Features
Easily Maneuver Machines and Large Items over Cords, Cracks and Uneven Terrain, The PM-3800 High-Clearance Mobile Base Features Larger Wheels and a Higher Base to Make Sure Uneven Terrain and Small Obstacles don't Slow you Down. this is the Easiest Way to Get True, Uninhibited Workshop Mobility
Overall Length
13 1/2 in
Overall Width
5 3/4 in
Product Type
Table Saw Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM-3800
Zoro #
G416182694
UPC #
814000018428
Country of Origin
Switzerland
Dimensions
Overall Length
13 1/2 in
Overall Width
5 3/4 in
Overall Height
37 1/4 in
Details
Item
Table Saw Base
Material
Steel
Features
Easily Maneuver Machines and Large Items over Cords, Cracks and Uneven Terrain, The PM-3800 High-Clearance Mobile Base Features Larger Wheels and a Higher Base to Make Sure Uneven Terrain and Small Obstacles don't Slow you Down. this is the Easiest Way to Get True, Uninhibited Workshop Mobility
Product Type
Table Saw Base
Compatible Product Type
Universal
Description
Table Saw Base, 13.5 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.