Zoro Homepage

Table Saw Base, 16 in L

  • Mfr # PM-1100

  • Zoro # G816182690


product price: $73.29
/ea

Key Features

Features
Accommodates any Size Machine Footprint, Customizable, Universal Mobile Base Kit for Machines and Equipment, Locking Foot Levers Allow you to Instantly go from Stationary to Mobile
Overall Length
16 in
Compatible Product Type
Band Saw, Drill Press, Jointer, Lathe, Planer, Sander, Table Saw, Workbench
Overall Height
4 3/4 in
Overall Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-1100
Zoro #
G816182690
UPC #
814000013959
Country of Origin
India

Dimensions

Overall Length
16 in
Overall Height
4 3/4 in
Overall Width
8 1/2 in

Details

Features
Accommodates any Size Machine Footprint, Customizable, Universal Mobile Base Kit for Machines and Equipment, Locking Foot Levers Allow you to Instantly go from Stationary to Mobile
Item
Table Saw Base
Compatible Product Type
Band Saw, Drill Press, Jointer, Lathe, Planer, Sander, Table Saw, Workbench
Product Type
Table Saw Base

Description

Table Saw Base, 16 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.