Zoro Homepage

Table Saw Base, 19 in L

  • Mfr # PM-1000

  • Zoro # G716182677


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Overall Length
19 in
Features
3 in (7.6 cm) Hard Rubber Wheels for Easy Gliding, Locking Foot Levers Allow you to Instantly go from Stationary to Mobile, Very Low Profile Increases Machine Height by Less than 1 in
Product Type
Table Saw Base
Compatible Product Type
Band Saw, Drill Press, Jointer, Lathe, Planer, Sander, Table Saw, Workbench
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-1000
Zoro #
G716182677
UPC #
878258007733
Country of Origin
India

Dimensions

Overall Length
19 in
Overall Height
4 in
Overall Width
7 in

Details

Item
Table Saw Base
Features
3 in (7.6 cm) Hard Rubber Wheels for Easy Gliding, Locking Foot Levers Allow you to Instantly go from Stationary to Mobile, Very Low Profile Increases Machine Height by Less than 1 in
Product Type
Table Saw Base
Compatible Product Type
Band Saw, Drill Press, Jointer, Lathe, Planer, Sander, Table Saw, Workbench

Description

Table Saw Base, 19 in L

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.