Zoro Homepage

Table Saw Base, 19 in L

  • Mfr # PM-1050

  • Zoro # G116182697


product price: $85.85
/ea
Free Shipping & Returns

Key Features

Features
3 in (7.6 cm) Glass-Filled Nylon Wheels for Easy Gliding, Locking Steel Foot Levers Allow you to Instantly go from Stationary to Mobile, Non-Skid Feet Keep your Machine Parked where you Want it, Very Low Profile Increases Machine Height by Less than 1 in
Overall Length
19 in
Overall Height
4 in
Compatible Product Type
Band Saw, Drill Press, Jointer, Table Saw
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-1050
Zoro #
G116182697
UPC #
878258006620
Country of Origin
India

Dimensions

Overall Length
19 in
Overall Height
4 in
Overall Width
7 in

Details

Features
3 in (7.6 cm) Glass-Filled Nylon Wheels for Easy Gliding, Locking Steel Foot Levers Allow you to Instantly go from Stationary to Mobile, Non-Skid Feet Keep your Machine Parked where you Want it, Very Low Profile Increases Machine Height by Less than 1 in
Item
Table Saw Base
Compatible Product Type
Band Saw, Drill Press, Jointer, Table Saw
Product Type
Table Saw Base

Description

Table Saw Base, 19 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.