Zoro Homepage

Table Saw Base, 21.25 in L

  • Mfr # PM-2500

  • Zoro # G316182695


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Overall Length
21 1/4 in
Features
Heavy-Duty Mobile Base for Machines and Equipment, Locking Foot Levers Keep your Machine Solidly in Place when in use
Overall Height
4 1/2 in
Product Type
Table Saw Base
Overall Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-2500
Zoro #
G316182695
UPC #
814000013157
Country of Origin
India

Dimensions

Overall Length
21 1/4 in
Overall Height
4 1/2 in
Overall Width
8 1/2 in

Details

Item
Table Saw Base
Features
Heavy-Duty Mobile Base for Machines and Equipment, Locking Foot Levers Keep your Machine Solidly in Place when in use
Product Type
Table Saw Base
Compatible Product Type
Universal

Description

Table Saw Base, 21.25 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.