Zoro Homepage

Table Saw Base, 27.5 in L

  • Mfr # PM-3500

  • Zoro # G616182715


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
27 1/2 in
Features
Heaviest Duty Mobile Base, Very Low Profile Increases Machine Height by Less than 1 in (2.54 cm)
Overall Height
5 1/2 in
Product Type
Table Saw Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-3500
Zoro #
G616182715
UPC #
814000013393
Country of Origin
Switzerland

Dimensions

Overall Length
27 1/2 in
Overall Height
5 1/2 in
Overall Width
13 in

Details

Item
Table Saw Base
Material
Steel
Features
Heaviest Duty Mobile Base, Very Low Profile Increases Machine Height by Less than 1 in (2.54 cm)
Product Type
Table Saw Base
Compatible Product Type
Band Saw, Planer, Table Saw, Toolbox

Description

Table Saw Base, 27.5 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.