Table Saw Base and Extension, 32.5 in L
Mfr # PM-3750
Zoro # G916182712
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Overall Length
32 1/2 in
Material
Steel
Features
3 ft Operated Locking Levers Hold Base Firmly in Place, Will Accommodate Both your Table Saw and the Leg Supports Together
Overall Width
25 in
Compatible Product Type
Band Saw, Planer, Table Saw, Toolbox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM-3750
Zoro #
G916182712
UPC #
814000013942
Country of Origin
Switzerland
Dimensions
Overall Length
32 1/2 in
Overall Width
25 in
Overall Height
9 3/4 in
Details
Material
Steel
Item
Table Saw Base and Extension
Features
3 ft Operated Locking Levers Hold Base Firmly in Place, Will Accommodate Both your Table Saw and the Leg Supports Together
Compatible Product Type
Band Saw, Planer, Table Saw, Toolbox
Product Type
Table Saw Base and Extension
Description
Table Saw Base and Extension, 32.5 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.