Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Saw Base and Extension, 32.5 in L

  • Mfr # PM-3795

  • Zoro # G216182689


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32 1/2 in
Features
Easily Move your Biggest, Heaviest, Bulkiest Machines, Rugged, Contractor-Grade Construction, Will Accommodate both your Table Saw and the Leg Supports Together
Compatible Product Type
Band Saw, Planer, Table Saw
Product Type
Table Saw Base and Extension
Compatible Brand
Craftsman(R), Delta, Delta Unisaw(R), General(R), General International(R), Grizzly(R), Jet(R), Laguna, Powermatic, Rikon(R), Sawstop, Shop Fox(R), Steel City(TM), Woodtek
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-3795
Zoro #
G216182689
UPC #
814000019685
Country of Origin
Switzerland

Dimensions

Overall Length
32 1/2 in
Overall Height
9 3/4 in
Overall Width
25 in

Details

Features
Easily Move your Biggest, Heaviest, Bulkiest Machines, Rugged, Contractor-Grade Construction, Will Accommodate both your Table Saw and the Leg Supports Together
Item
Table Saw Base and Extension
Compatible Product Type
Band Saw, Planer, Table Saw
Product Type
Table Saw Base and Extension
Compatible Brand
Craftsman(R), Delta, Delta Unisaw(R), General(R), General International(R), Grizzly(R), Jet(R), Laguna, Powermatic, Rikon(R), Sawstop, Shop Fox(R), Steel City(TM), Woodtek

Description

Table Saw Base and Extension, 32.5 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.