Track Clamp, Track Clamp Pair
Mfr # 542011
Zoro # G616246165
product price: $22.19
/eaSold in multiples of 2 for $44.38
Key Features
Overall Length
14 1/4 in
Features
Easy to Adjust and use with Fast-Acting Lock Nut, Helps Quickly Process Panel Material, Holds Tight with Non-Marring Rubber Grips, Slides into Both Top and Bottom of Track for Multipurpose Functionality
Material
Polymer
Overall Width
7 in
Compatible Product Type
WTX and NGX Clamp Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
542011
Zoro #
G616246165
UPC #
814000019364
Country of Origin
Switzerland
Dimensions
Overall Length
14 1/4 in
Overall Width
7 in
Overall Height
2 in
Details
Item
Track Clamp
Features
Easy to Adjust and use with Fast-Acting Lock Nut, Helps Quickly Process Panel Material, Holds Tight with Non-Marring Rubber Grips, Slides into Both Top and Bottom of Track for Multipurpose Functionality
Material
Polymer
Compatible Product Type
WTX and NGX Clamp Edge
Compatible Brand
Bora
Product Type
Track Clamp
Description
Track Clamp, Material Polymer
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.