TwinRailRipGuide
Mfr # 546250
Zoro # G216182702
product price: $80.15
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Features
Easily Adjust with the Micro-Adjust Knob for Precise, Repeatable Cuts, Easy-to-Read Measuring Scale Ensures Accurate Cuts without the Need for Additional Measuring Tools, Make Cuts upto 24 in or Half a Sheet of Plywood, Quickly Attach Saw to Guide Using Simple, Tool-free Mounting Technology
Overall Length
30 in
Overall Width
23 3/8 in
Product Type
Twin Rail Rip Guide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546250
Zoro #
G216182702
UPC #
878258008884
Country of Origin
Switzerland
Dimensions
Overall Length
30 in
Overall Width
23 3/8 in
Overall Height
3 1/8 in
Details
Material
Aluminum
Item
Twin Rail Rip Guide
Features
Easily Adjust with the Micro-Adjust Knob for Precise, Repeatable Cuts, Easy-to-Read Measuring Scale Ensures Accurate Cuts without the Need for Additional Measuring Tools, Make Cuts upto 24 in or Half a Sheet of Plywood, Quickly Attach Saw to Guide Using Simple, Tool-free Mounting Technology
Product Type
Twin Rail Rip Guide
Tool Series
NGX
Compatible Product Type
Circular Saw
Description
Twin Rail Rip Guide, Material Aluminum
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.