Workbench Caster Kit, For Mobile Base
Mfr # PM-950
Zoro # G816297738
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3 in
Features
Non-Marking 3 in Rubber Wheels Provide a Smooth Roll Over Cords and Uneven Floors
Overall Width
7 3/4 in
Overall Length
14 in
Product Type
Workbench Caster Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM-950
Zoro #
G816297738
UPC #
878258006637
Country of Origin
India
Dimensions
Overall Height
3 in
Overall Width
7 3/4 in
Overall Length
14 in
Details
Item
Workbench Caster Kit
Features
Non-Marking 3 in Rubber Wheels Provide a Smooth Roll Over Cords and Uneven Floors
Product Type
Workbench Caster Kit
Includes
Wood Screws
Material
Rubber
Compatible Brand
Bora Tool
Compatible Product Type
Mobile Base
Description
Workbench Caster Kit, Material Rubber, Features Non-Marking 3 in Rubber Wheels Provide a Smooth Roll Over Cords and Uneven Floors, Includes Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.