This item is Discontinued.

Bora Portamate Bora 36 in. L X 1.5 in. W Clamp Edge 1 pc 545036

This item is Discontinued.

Bora Portamate

Bora 36 in. L X 1.5 in. W Clamp Edge 1 pc (Discontinued)

Mfr # 545036
Zoro # G2907682
UPC # 878258006309
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
545036
Zoro #
G2907682
UPC #
878258006309
Country of Origin
China

Description

The Bora WTX Ruled Clamp Edge saw guide makes it easy to achieve straight, precise cuts when cutting sheet material such as plywood or MDF. Simply adjust the clamp end to the desired length and lock it in place — and you’re ready to go! It’s the easiest way to make precise, track saw-like cuts.


  • • Rigid aluminum straight edge guide with 50 in. capacity for making straight and accurate cuts
  • • Modular design allows additional aluminum extrusion sections to be added to expand the capacity up to 100 in.
  • • Made out of heavy gauge, extruded aluminum, the WTX is tough and durable
  • • No flex and superior strength for guiding your Circular Saw, Jig Saw or Router

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.