This item is Discontinued.

Boraam 41224 24 in. Kyoto Swivel Stool - Light Cherry 41224

41224 24 in. Kyoto Swivel Stool - Light Cherry (Discontinued)

  • Mfr # 41224
  • Zoro # G703873113
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41224
Zoro #
G703873113
UPC #
852896412241
Country of Origin
China

Description

Boraam Industries was established in 2001. Our highly qualified sales team has many years of experience in the furniture industry. Products are distributed from Mundelein, Ilinois. In addition, Boraam provides sourcing and product development services in neighboring countries, such as Thailand, Vietnam and Indonesia. The downstream manufacturing capacity of Boraam, ensures on-time delivery of high quality furniture.

Features:

  • Solid hardwood construction.
  • Black faux leather seat with high density foam.
  • Steel ball bearing.
  • Swivel for durability.
  • French leg with tampered bottoms.
  • Seat height: 24".
  • Dimensions: 37.5"H x 18"W x 22"D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.