Shop BORAAM
Create Account
51829 29 in. Broadmoor Swivel Stool; Cappuccino
- Mfr # 51829
- Zoro # G103873003
product price:Â
$
204.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51829
- Zoro #
- G103873003
- UPC #
- 888437518295
- Country of Origin
- Viet Nam
Description
Finish off your bar, den, or game room in traditional style with the Broadmoor Swivel Stool. Crafted from solid rubberwood, this stool comes in your choice of Cherry or Cappuccino finishes. For your comfort, it features a swivel, built-in footrest, and padded seat and backrest. The faux leather polyurethane upholstery is easy to wipe clean in case of spills or crumbs. Protective floor glides on the base guard your hard floors against scratches or scuffs. The Broadmoor is in counter, bar, and extra tall height s.
Features- Rubberwood frame Faux leather upholstery
- Brass button-tufted frame
- Stability stretchers double as footrest
- Materials: Rubberwood, PU
- Finish: Cappuccino
- Dimensions: 18.75 x 29 x 22 in.
- Country of Origin: Vietnam
- Weight: 38 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.