94124 24 in. Square Rush Stool - Oak
- Mfr # 94124
- Zoro # G903873029
product price:Â
$
74.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94124
- Zoro #
- G903873029
- UPC #
- 852896941246
- Country of Origin
- China
Description
Boraam Industries was established in 2001. Our highly qualified sales team has many years of experience in the furniture industry. Products are distributed from Mundelein, Ilinois. In addition, Boraam provides sourcing and product development services in neighboring countries, such as Thailand, Vietnam and Indonesia. The downstream manufacturing capacity of Boraam, ensures on-time delivery of high quality furniture. Barstool.
Rush Seat Stools collection.
Oak stain finish.
Frame construction: Solid hardwood.
Hand woven rush seat.
Full set of eight stretchers for strength and stability.
Unusual square shape.
Tapered leg bottom for stability.
For use with 36" high surfaces.
Seat gives comfort.
Napoleon style legs.
Assembly required.
Boraam provides 90 day limited warranty against manufacturing defects.
Overall dimensions: 24"H x 14.5"W x 14.5"D.
Features:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.