This item is Discontinued.

Boraam Boraam 60524 24 in. Bloomington Counter Stool; Walnut 60524

Boraam 60524 24 in. Bloomington Counter Stool; Walnut (Discontinued)

  • Mfr # 60524
  • Zoro # G503866100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60524
Zoro #
G503866100
UPC #
888437605247
Country of Origin
Viet Nam

Description

The Bloomington Swivel Stool is the perfect design chameleon, bringing versatile looks to your home. The rich wood finish and black faux leather offer sleek, traditional features perfect for a kitchen setting. Meanwhile, the high-density foam padding, full-ring footrest, and 360-degree swivel also promise the Bloomington is a comfortable, inviting seat at a home bar or in a den or game room.

Features
  • Bloomington Counter Stool
  • Constructed from wood
  • Smooth faux leather upholstery 360-degree swivel
  • Full-ring footrest for added support
  • Sleek traditional style
Specifications
  • Color: Walnut
  • Size: 24"
  • Material: Rubberwood & PU
  • Country of Origin: Vietnam
  • Dimension: 37.5" H x 18" W x 19.5" D
  • Weight: 27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.