Shop BORAAM
Create Account
77408 Jamestown Side Table; White Wash
- Mfr # 77408
- Zoro # G803849759
product price:Â
$
127.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77408
- Zoro #
- G803849759
- UPC #
- 888437774080
- Country of Origin
- Viet Nam
Description
The Jamestown Side Table is a quaint addition to a living room or bedroom. It's crafted from medium density fiberboard and solid wood. A rustic whitewash finish provides the final finishing touch. This rustic side table looks great when paired with decorative greenery, colorful vases, and your favorite framed photographs. To spread the farmhouse charm all over your home, be sure to out the other Jamestown living room and dining room furniture from Boraam.
Features- Constructed with MDF and solid wood
- White wash finish
- X-style base
- 2 lower shelves
- Easy to assemble with all tools and hardware included
- Materials: MDF/SolidWood
- Finish: White Wash
- Dimensions: 14 x 24 x 22 in.
- Country of Origin: Vietnam
- Weight: 24.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.