Shop BORAAM

51929 29 in. Broadmoor Extra Tall Barstool; Cherry

  • Mfr # 51929
  • Zoro # G703695692

product price: 
$
179.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
51929
Zoro #
G703695692
UPC #
888437519292
Country of Origin
Viet Nam

Description

Drinks with friends, game night with the family, or watching Sunday football: you're going to find a lot of ways to use the Broadmoor Swivel Stool. Crafted from solid rubberwood, this extra tall stool comes in your choice of Cherry or Cappuccino finishes. For your comfort, it features a swivel, built-in footrest, and padded seat and backrests. The faux leather polyurethane upholstery is easy to wipe clean, even if you spill your drink or your snack. Protective floor glides on the base guard your hard floors against scratches or scuffs. The Broadmoor is also in standard counter and bar height s.

Features
  • Rubberwood frame, Faux leather upholstery
  • Brass button-tufted frame, 36 in. seat height
  • Stability stretchers double as footrest
Specifications
  • Materials: Rubberwood, PU
  • Finish: Cherry
  • Dimensions: 26.5 x 29 x 22 in.
  • Country of Origin: Vietnam
  • Weight: 42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.