This item is Discontinued.

Boraam Boraam 12511 Napa Bakers Rack - Barnwood Wire-Brush 12511

This item is Discontinued.

Boraam

Boraam 12511 Napa Bakers Rack - Barnwood Wire-Brush (Discontinued)

Mfr # 12511
Zoro # G604055083
UPC # 888437125110
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12511
Zoro #
G604055083
UPC #
888437125110
Country of Origin
Viet Nam

Description

Made from mixed materials, our Napa Baker's Rack looks just as at home in an industrial loft as it does in a rustic cottage. With its array of shelving and other storage features, this rack is an all-in-one storage solution and food prep station for any kitchen. The stainless steel top and hanging hooks give the piece additional functionality, so you can actually prepare food on the surface and easily clean it up. Its solid rubberwood construction has the added bonus of being made from an environmentally friendly wood. The baker's rack comes in a multistep wire-brushed finish which adds to the piece's versatile, rugged looks.

Features
  • Eco-friendly rubberwood construction
  • Open shelving for ample storage
  • 4 hanging hooks
  • Stainless steel cart top
  • Multi-step wire-brush finish
Specifications
  • Materials: Rubberwood, Stainless Steel
  • Finish: Barnwood Wire-Brush
  • Dimensions: 30 x 64 x 17.5 in.
  • Country of Origin: Vietnam
  • Weight: 40 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.