This item is Discontinued.

Boraam Boraam 17111 23.75 x 23.75 x 22.75 in. Colette Side Table in White Wash 17111

This item is Discontinued.

Boraam

Boraam 17111 23.75 x 23.75 x 22.75 in. Colette Side Table in White Wash (Discontinued)

Mfr # 17111
Zoro # G803983392
UPC # 888437171117
Country of Origin China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17111
Zoro #
G803983392
UPC #
888437171117
Country of Origin
China

Description

Colette Side Table

The Colette Side Table is the rustic sidekick your living room needs. The casual farmhouse finish of the reclaimed wood contrasts with the elegant trestle-style base. The result is an accent table that blends seamlessly into your current living room. Set this table right next to your couch to provide a handy spot for holding drinks, or place it in a corner with a decorative display of colorful blooms resting on top.

Features
  • Crafted from solid wood
  • Trestle-style base
  • Assembly required
Specifications
  • Finish: White Wash
  • Material: Reclaimed Wood
  • Dimension: 23.75" H x 23.75" W x 22.75" D
  • Weight: 31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.