This item is Discontinued.

Boraam Boraam 21107 42.25 x 48 x 32.25 in. Jamie Type B Pub Set in Cappuccino - 3 Piece 21107

This item is Discontinued.

Boraam

Boraam 21107 42.25 x 48 x 32.25 in. Jamie Type B Pub Set in Cappuccino - 3 Piece (Discontinued)

Mfr # 21107
Zoro # G903849468
UPC # 888437211073
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21107
Zoro #
G903849468
UPC #
888437211073
Country of Origin
Viet Nam

Description

Jamie Type B Pub Set

The Jamie 3-Piece Pub Set makes it easy to style your dining room or breakfast nook with confidence. Built from wood in the finish of your choice, this set's casual flair looks great in any space. Footrests, padded seats, and curved slat backs ensure the set is comfortable, too. This three-piece pub set, which includes the table and stools, provides easy seating for two. Add on extra Jamie Stools to seat even more friends and family around the spacious rectangular pub table.

Features
  • Constructed with solid rubber wood, plywood veneer, & MDF
  • Microfiber upholstery
  • 3-piece set includes table and 2 stools
  • 2 different finish options: Cappuccino and Cherry
  • Slat back design
  • 3 Piece
Specifications
  • Finish: Cappuccino
  • Material: Rubberwood, Plywood, MDF with Veneer & Microfiber
  • Country of Origin: Vietnam
  • Dimension: 42.25" H x 48" W x 32.25" D
  • Weight: 102 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.