This item is Discontinued.

Boraam Boraam 50660 Holland Kitchen Cart with Stainless Steel Top; White 50660

This item is Discontinued.

Boraam

Boraam 50660 Holland Kitchen Cart with Stainless Steel Top; White (Discontinued)

Mfr # 50660
Zoro # G703983577
UPC # 888437506605
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50660
Zoro #
G703983577
UPC #
888437506605
Country of Origin
China

Description

If you need a little extra storage and prep space for your kitchen, look no further than the Holland Kitchen Cart With Stainless Steel Top. This rolling kitchen cart also makes a great bar cart! Store dishes, glassware, cutlery, or your favorite spirits on the lower shelves. A slender drawer conveniently holds napkins, utensils, corkscrews, and other kitchen must-haves. Use the rolling caster wheels to roll this cart from the kitchen to the living room whenever guests are over, then wheel it back when it's time to wash the dishes. It's built from pine wood and medium density fiberboard with a stainless steel work surface.

Features
  • Constructed with pine wood, MDF, and stainless steel
  • 4 locking casters
  • 2 shelves and 1 drawer
  • All tools and hardware included for easy assembly
Specifications
  • Materials: Pine wood, MDF, Stainless steel
  • Finish: White
  • Dimensions: 30.5 x 35.75 x 19 in.
  • Weight: 38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.