This item is Discontinued.

Boraam Boraam 76029 29 in. Fenton Swivel Barstool; Ivory Wire-Brush 76029

This item is Discontinued.

Boraam

Boraam 76029 29 in. Fenton Swivel Barstool; Ivory Wire-Brush (Discontinued)

Mfr # 76029
Zoro # G303876170
UPC # 888437760298
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
76029
Zoro #
G303876170
UPC #
888437760298
Country of Origin
China

Description

The backless Fenton Swivel Stool can be tucked away or put on display, depending on the size of your space. However you use it, this stool is a stylish and wise investment. Its eco-friendly rubberwood frame features a handsome multistep wire-brush finish. Linen upholstery covers the high-density foam seat. The Fenton features a full-ring footrest protected with a metal kick plate on top and a double seat apron. The ball-bearing steel swivel plate provides a flawless 360-degree swivel. in two wire-brush finishes; driftwood and ivory.

Features
  • Rubberwood frame
  • Multistep wire-brush finish
  • Linen upholstery with single welt cord trim
  • High-density foam cushion
  • Swiveling seat
Specifications
  • Materials: Rubberwood
  • Finish: Ivory Wire-Brush
  • Dimensions: 17.75 x 24.5 x 17.75 in.
  • Seat height: 24 x 29 in.
  • Country of Origin: Vietnam
  • Weight: 26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.