This item is Discontinued.

Boraam Boraam 77001 Anders Dining Table; White & Black 77001

This item is Discontinued.

Boraam

Boraam 77001 Anders Dining Table; White & Black (Discontinued)

Mfr # 77001
Zoro # G303695832
UPC # 888437770013
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77001
Zoro #
G303695832
UPC #
888437770013
Country of Origin
China

Description

The Anders Dining Table's faux marble tabletop creates a glamourous wow factor at an affordable Crafted from metal, the table's pipe legs add an industrial edge to the design. The rectangular table comfortably fits four guests, although six can fit if you don't mind getting a little cozy.

Features
  • Black-finished metal frame
  • Faux marble tabletop
  • Decorative pipe legs
  • Comfortably fits 4
Specifications
  • Materials: Metal, PVC
  • Finish: White & Black
  • Dimensions: 47.5 x 30.25 x 31.5 in.
  • Weight: 45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.