This item is Discontinued.

Boraam Boraam 77414 Landry Coffee Table; Turquoise 77414

This item is Discontinued.

Boraam

Boraam 77414 Landry Coffee Table; Turquoise (Discontinued)

Mfr # 77414
Zoro # G303688193
UPC # 888437774141
Country of Origin Viet Nam
Category Coffee Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77414
Zoro #
G303688193
UPC #
888437774141
Country of Origin
Viet Nam

Description

Despite its colorful finish, the Landry Coffee Table's simple design allows it to blend effortlessly into most spaces. Put this coffee table in the center of your living room and use the wide lower storage shelf to store magazines, remote controls, and other accessories. The table is constructed with medium density fiberboard and solid wood in a delightful turquoise finish. It requires simple assembly all tools and hardware are included. Pair this with Boraam's other Landry items, like the Landry Console Table or Landry Bookcase, and create a colorful space that makes you smile.

Features
  • Constructed with MDF and solid wood
  • Bottom shelf for display
  • Ready to assemble with all tools and hardware included
Specifications
  • Materials: MDF/SolidWood
  • Finish: Turquoise
  • Dimensions: 48 x 18.25 x 24 in.
  • Country of Origin: Vietnam
  • Weight: 56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.