This item is Discontinued.

Boraam Boraam 77418 Weston Sliding Barn Door Media Cabinet; Natural 77418

This item is Discontinued.

Boraam

Boraam 77418 Weston Sliding Barn Door Media Cabinet; Natural (Discontinued)

Mfr # 77418
Zoro # G103877414
UPC # 888437774189
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77418
Zoro #
G103877414
UPC #
888437774189
Country of Origin
China

Description

Bring farmhouse-inspired charm to your living room or family room with the Weston Sliding Barn Door Media Cabinet. Use it to organize all your media essentials in one place. The quaint sliding doors cover several shelves, plus there are multiple open shelves, so you won't run out of storage space. The Weston comes with a built-in wire management cutout, so you can feeds cords from your television, game console, or other electronics through it. This media cabinet is made from a combination of chipboard, medium density fiberboard, and iron.

Features
  • Constructed with MDF, chipboard, and iron
  • 2 open and 2 enclosed shelves
  • Wire management cutout
  • Natural finish, 2 sliding doors
Specifications
  • Materials: Chipboard, Iron, MDF
  • Finish: Natural
  • Dimensions: 47.25 x 31.5 x 15.75 in.
  • Weight: 45.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.